Motion
AD250EZ
Quick Disconnect Coupling - 2-1/2 in, EZ Boss-Lock Female Coupler, x 2-1/2 in, Female NPT, Straight
MI ITEM #07033117
MFR #AD250EZ
Price$105.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 2-1/2 in, EZ Boss-Lock Female Coupler, x 2-1/2 in, Female NPT, Straight
MI ITEM #07033117
MFR #AD250EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.87/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in
  • End 2 Size
    2-1/2 in
  • Size
    2.5000 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
AD250EZ 2 1/2" ALUM EZ BOSSLOCK FML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought