Motion
B07-102AG
1/8" Mini Filter-Reg w/GC620 Gauge Auto Drain, Tr
Mi Item #07033119
MFR #B07-102AG
Price$203.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Mini Filter-Reg w/GC620 Gauge Auto Drain, Tr
Mi Item #07033119
MFR #B07-102AG

Mfr description
B07-102AG 1/8" MINI FILTER / REGULATO R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.22/each

Specifications

Dimensions

  • Port Size
    0.1250 in
  • Weight
    0.788 lbs

Details

  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Thread Standard
    NPT
  • Type
    Filter, Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)