Motion
B73G-3MG
3/8" Series-1 Filter-Reg (GC230) Manual Drain &
Mi Item #07033123
MFR #B73G-3MG
Price$357.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Series-1 Filter-Reg (GC230) Manual Drain &
Mi Item #07033123
MFR #B73G-3MG

Mfr description
B73G-3MG 3/8" SERIES 1 FILTER / REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.66/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in
  • Weight
    0.17 lbs

Details

  • Included Options
    GC230 gauge
  • Maximum Air Flow
    123 scfm
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Standards Met
    ISO 8573-1, Class 3, ISO 8573-1, Class 5
  • Thread Standard
    NPT
  • Type
    Filter, Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)