Motion
BN600
Needle Valve - 2000 psi, Brass
Mi Item #07033126
MFR #BN600
Price$175.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 2000 psi, Brass
Mi Item #07033126
MFR #BN600

Mfr description
BN600 3/8" BRASS NEEDLE VALVE SER IES N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.36/each

Specifications

Dimensions

  • Thread Size
    3/8 in

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)