Motion
C08-02AMB
Air Filter Element - 0.2500 in Port, 5 μm Rating, Automatic Drain
Mi Item #07033134
MFR #C08-02AMB
Price$484.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 0.2500 in Port, 5 μm Rating, Automatic Drain
Mi Item #07033134
MFR #C08-02AMB

Mfr description
C08-02AMB 1/4" MINI COMBO UNIT AUTO D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.10/each

Specifications

Dimensions

  • Port Size
    0.2500 in
  • Weight
    2.22 lbs

Details

  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Included Options
    Mounting Bracket, Pressure Gauge
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)