Motion
CB6-03AGMB
3/8" Compact Filter-Reg, Auto Drain Metal Bowl w/S
Mi Item #07033136
MFR #CB6-03AGMB
Price$559.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Compact Filter-Reg, Auto Drain Metal Bowl w/S
Mi Item #07033136
MFR #CB6-03AGMB

Mfr description
CB6-03AGMB 3/8" COMPACT FILTER/REGULAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.28/each

Specifications

Dimensions

  • Gage Port Size
    1/4 in
  • Port Size
    0.3750 in
  • Weight
    0.17 lbs

Details

  • Included Options
    Automatic Drain, GC230 gauge, Metal Bowl with Sight Glass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    13.8 bar, 200 psi
  • Maximum Temperature
    150 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 150 °F
  • Thread Standard
    NPT
  • Type
    Compact Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)