Motion
L08-02AMB
Lubricator - 1/4 NPT Port Size
Mi Item #07033180
MFR #L08-02AMB
Price$131.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricator - 1/4 NPT Port Size
Mi Item #07033180
MFR #L08-02AMB

Mfr description
L08-02AMB 1/4" MINI LUBRICATOR TRANSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.66/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.74 lbs

Details

  • Flow Rate
    52 scfm
  • Maximum Operating Pressure
    250 psi
  • Series
    L08
  • Temperature Range
    14 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)