Specifications
Dimensions
- Inlet Port Size1/8 in
- Outlet Port Size1/8 in
Details
- Maximum Air Flow14 scfm
- Maximum Operating Pressure300 psi
- Product TypeStandard Air Regulators
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)