Motion
R46-200R
Miniature Air Regulator - 1/4 in Inlet Port
Mi Item #07033197
MFR #R46-200R
Price$57.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/4 in Inlet Port
Mi Item #07033197
MFR #R46-200R

Mfr description
R46-200R 1/4" MINI NON-REPAIRABLE GE N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.35/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.25 lbs

Details

  • Accessories
    Without Gauge
  • Air Flow
    13 scfm
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    13 scfm
  • Pressure Gauge Included
    No
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving
  • Series/System
    R46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)