Motion
SSLBV38SP
Ball Valve - 1000 psi Max, 3/8 in Port, Stainless Steel Body
Mi Item #07033201
MFR #SSLBV38SP
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1000 psi Max, 3/8 in Port, Stainless Steel Body
Mi Item #07033201
MFR #SSLBV38SP

Mfr description
SSLBV38SP 3/8" LOCKING BALL VALVE STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Port Size
    3/8 in
  • Weight
    0.2200 lbs

Details

  • Application
    Oil | Gas
  • Body Material
    Stainless Steel
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    1000 psi
  • Porting Style
    Reduced Port
  • Pressure Rating
    1000 psi
  • Product Types
    Ball Valve
  • Temperature Range
    -20 °F to 428 °F
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)