Overview
Mfr description
VS3145-045T-N VALVE, SOL
Specifications
- Piping TypeBody Ported
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryConduit Terminal
- Flow Direction2-Way
- Port Size1/2 in
- Port Sizes1/2 NPT
- SeriesVS3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data