Motion
CEDM3546
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07033264
MFR #CEDM3546
Your Price$1,571.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07033264
MFR #CEDM3546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,571.42/each(List $2,251.22)

Overview

Mfr description
CEDM3546 3/60/208-230/460 DP 56C

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Full Load Efficiency
    85.50 %
  • KVA Code
    L
  • Motor Poles
    4-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    12.28 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA EEV, UR
  • Weight
    38 lbs
  • Manufacturer Upc Number
    781568835128
  • UPC_NO
    781568835128
  • RoHs Compliance
    RoHS Compliant
  • Motor Category
    Dirty Duty Autophoretic Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text