Motion
BV3D1000NA1111

DELAWARE MFG IND CORP
BV3D1000NA1111

3-Way Ball Valve - 3-Way, 1.0000 in Port, Carbon Steel Body
MI ITEM #07033385
MFR #BV3D1000NA1111
Price$274.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3D1000NA1111

3-Way Ball Valve - 3-Way, 1.0000 in Port, Carbon Steel Body
MI ITEM #07033385
MFR #BV3D1000NA1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.56/each

Specifications

Dimensions

  • Overall Height
    4.9700 in
  • Port Size
    1.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    NPT
  • Flow Direction
    3-Way
  • O Ring Material
    Buna-N
  • Product Types
    Multiway Diverter Valve
  • Series
    BV3D
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Multiway Diverter Valve

Overview

Mfr description
BV3D-1000NA-1111 BALL VALVE 3 WAY 3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought