Motion
02-412137
02-412137 Hydraulic Proportional Valve -
MI ITEM #07033412
MFR #02-412137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-412137 Hydraulic Proportional Valve -
MI ITEM #07033412
MFR #02-412137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBFDG5V-8-2C375N-EX-M1-PE7-H1-10 VALVE

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    99 gpm
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Number Of Ways
    4
  • Connection Gender
    Female
  • Overall Height
    252.1 mm
  • Mounting Type
    Subplate
  • Overall Length
    359.8 mm
  • Overall Width
    117.8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text