Motion
02-400480
02-400480 Directional Control Valve - Air Actuation, 75 L/min Max Flow
MI ITEM #07033454
MFR #02-400480
Your Price$1,591.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-400480 Directional Control Valve - Air Actuation, 75 L/min Max Flow
MI ITEM #07033454
MFR #02-400480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,591.47/each(List $1,851.84)

Overview

Mfr description
DG18V4-012C-10 (02-400480)
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Air
  • Valve Size
    D05
  • Maximum Flow Rate
    2.65 cfm
  • Maximum Operating Pressure
    5076 psi
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connector Type
    None
  • Design Number
    10
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    150.8 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -0.4 °F
  • Overall Height
    2.89 in
  • Overall Width
    2.75 in
  • Overall Length
    8.49 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Directional Control Valve
  • Series
    DG18V4-01 10 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text