Motion
CSE10
COOLER SLING WITH EYE FOR 3, 5, OR 10 GALLON WATER COOLER
MI ITEM #07033510
MFR #CSE10
Your Price$105.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLER SLING WITH EYE FOR 3, 5, OR 10 GALLON WATER COOLER
MI ITEM #07033510
MFR #CSE10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.41/each(List $121.23)

Overview

Mfr description
CSE10 COOLER SLING WITH EYE
  • Designed to safely lift 3, 5 or 10 gallon water coolers.
  • Three lifting legs hold both cooler and lid securely.
  • Rated Capacity: 500-lbs.
  • Buckles on the two belly bands allow for easy rigging, a snug fit, and quick connection.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886639525
  • UPC_NO
    697886639525
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    500 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    44 in
  • Vertical Capacity 90
    500 lbs
  • Warranty
    Warranty
  • Weight
    3.3 lbs
  • Product Class
    3Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text