Motion
CDM2C25TN-75AZ-M9BWSDPC

SMC CORP OF AMERICA
CDM2C25TN-75AZ-M9BWSDPC

Cylinderinder, Air
MI ITEM #07033526
MFR #CDM2C25TN-75AZ-M9BWSDPC
Price$223.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2C25TN-75AZ-M9BWSDPC

Cylinderinder, Air
MI ITEM #07033526
MFR #CDM2C25TN-75AZ-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.25/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z

Overview

Mfr description
CDM2C25TN-75AZ-M9BWSDPC
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
  • Total length shortened with boss-cut type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought