Motion
7012816886

3M
7012816886

Harness - Kevlar Material, Back D-Ring Location, Stainless Steel Grommet Leg Strap, Red Color, 420 lbs Weight Capacity
MI ITEM #07033535
MFR #7012816886
List Price$308.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012816886

Harness - Kevlar Material, Back D-Ring Location, Stainless Steel Grommet Leg Strap, Red Color, 420 lbs Weight Capacity
MI ITEM #07033535
MFR #7012816886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.14/each for your price

Overview

Mfr description
1191383 PROTECTA PRO VEST-STYLE HARNESS

Specifications

  • Style Application
    Hot Work
  • D Ring Locations
    Back
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Stainless Steel Grommet
  • Harness Material
    Kevlar
  • Arc Flash Or Heat Protection
    Heat Resistant
  • High Visibility Or Reflective
    No
  • Color
    Red
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI A10.32, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Chest Strap Buckle
    Tongue Buckle;Parachute;Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text