Motion
GM1C-20-B
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel - ASTM A108, Plain, 20 mm ID, 40 mm OD, 15 mm Wide
Mi Item #07033820
MFR #GM1C-20-B
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel - ASTM A108, Plain, 20 mm ID, 40 mm OD, 15 mm Wide
Mi Item #07033820
MFR #GM1C-20-B

Mfr description
GM1C-20-B METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    40 mm
  • Screw Size
    M6 x 16
  • Weight
    0.225 lbs
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM1C-20-B
  • Manufacturer Upc Number
    044861053683
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Clamp Screw
  • UPC_NO
    044861053683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)