Motion
GM2C-40-B
Metric Two-Piece Clamping Collar GM2C-Series - Two Piece - Split, Steel - ASTM A108, Plain, 40 mm ID, 60 mm OD, 15 mm Wide
MI ITEM #07033833
MFR #GM2C-40-B
Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar GM2C-Series - Two Piece - Split, Steel - ASTM A108, Plain, 40 mm ID, 60 mm OD, 15 mm Wide
MI ITEM #07033833
MFR #GM2C-40-B

Mfr description
GM2C-40-B METRIC SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.45/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    60 mm
  • Screw Size
    M6 x 16
  • Weight
    0.380953 lbs
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM2C-40-B
  • Manufacturer Upc Number
    044861054130
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Clamp Screw
  • UPC_NO
    044861054130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)