Motion
GSC-200-Z
Set Screw Collar - GSC Series, Solid, Steel, Plain, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #07033882
MFR #GSC-200-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - GSC Series, Solid, Steel, Plain, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #07033882
MFR #GSC-200-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Size
    1/2-13 x 1/2
  • Weight
    14.9008 oz
  • Width
    0.8750 in

Details

  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Zinc
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • Type Series
    GSC
  • UPC_NO
    44861630020

Overview

Mfr description
GSC-200-Z 2" ID
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text