Motion
GSC-118-Z
Set Screw Collar - GSC Series, Solid, Steel, Plain, 1.1875 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #07033883
MFR #GSC-118-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - GSC Series, Solid, Steel, Plain, 1.1875 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #07033883
MFR #GSC-118-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GSC-118-Z 1 3/16" ID
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.1875 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    2.0000 in
  • Width
    0.6875 in
  • Material
    Steel
  • Type Series
    GSC
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Zinc
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    3/8-16 x 3/8
  • Weight
    6.1008 oz
  • Harmonization Code
    8487.90.0080
  • UPC_NO
    44861638118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text