Motion
GSC-300-Z
Set Screw Collar - GSC Series, Solid, Steel, Plain, 3.0000 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #07033884
MFR #GSC-300-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - GSC Series, Solid, Steel, Plain, 3.0000 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #07033884
MFR #GSC-300-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GSC-300-Z 3" ID
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    3.0000 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    4.0000 in
  • Width
    1.1250 in
  • Material
    Steel
  • Type Series
    GSC
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Zinc
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    1/2-13 x 1/2
  • Weight
    27.7008 oz
  • Harmonization Code
    8487.90.0080
  • UPC_NO
    44861630037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text