Motion
C-206-S
Set Screw Collar - C Series, Solid, Stainless Steel, Plain, 2.0625 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #07033889
MFR #C-206-S
List Price$126.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - C Series, Solid, Stainless Steel, Plain, 2.0625 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #07033889
MFR #C-206-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.03/each for your price

Overview

Mfr description
C-206-S COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.0625 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    3.0000 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Type Series
    C
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Stainless Steel
  • Screw Material
    Stainless Steel - ASTM F880
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    14.9008 oz
  • Harmonization Code
    8487.90.0080
  • UPC_NO
    44861002056
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - T316 stainless steel is highly effective in corrosive environments.
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text