Motion
2ISCC200-200SKW
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #07033892
MFR #2ISCC200-200SKW
Price$1,379.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #07033892
MFR #2ISCC200-200SKW

Mfr description
2ISCC200-200SKW COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,379.10/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Keyway - Side 1
    0.5010 in
  • Keyway - Side 2
    2.2230 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Screw Thread Size
    3/8-24 x 1
  • Weight
    107 oz

Details

  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    44861002476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)