Motion
2ISCC-062-050
Two-Piece Industry Standard Clamping Coupling - 2ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #07033897
MFR #2ISCC-062-050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Industry Standard Clamping Coupling - 2ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #07033897
MFR #2ISCC-062-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.5000 in
  • Outside Diameter
    1.3125 in
  • Overall Length
    2.0000 in
  • Screw Thread Size
    10-32 x 1/2
  • Weight
    8.5008 oz

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    44861042823

Overview

Mfr description
2ISCC-062-050 COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text