Motion
44-3455/L
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles - Micro Dot Palm, Blue, L
Mi Item #07033996
MFR #44-3455/L
Price$22.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles - Micro Dot Palm, Blue, L
Mi Item #07033996
MFR #44-3455/L

Mfr description
44-3455L MAXIFLEX CUT GLOVE
  • Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.87/each

Specifications

Dimensions

  • Glove Size
    L
  • Length
    50 cm
  • Size
    L

Details

  • Additional Details
    Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra DT™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Nitrile
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Color
    Blue
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles - Micro Dot Palm
  • EN388
    4542
  • Features
    Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    Engineered Yarn
  • Manufacturer Upc Number
    616314178351
  • UPC_NO
    616314178351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)