Specifications
Dimensions
- Bore - Side 11.7500 in
- Bore - Side 21.7500 in
- Outside Diameter3.1250 in
- Overall Length4.5000 in
- Screw Thread Size3/8-24 x 1
- Weight102.3008 oz
Details
- Coupling MaterialSteel - ASTM A108
- Coupling TypeTwo-Piece Clamp Without Keyway
- Finish CoatingBlack Oxide
- Harmonization Code8483.60.8000
- Product TypeClamp-On Rigid Couplings
- Screw Type / MaterialHex Socket Cap Screw
- Series2ISCC
- UPC_NO44861042960
Overview
Mfr description
2ISCC-175-175 COUPLING
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance