Motion
2ISCC-075-050KW
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
Mi Item #07034019
MFR #2ISCC-075-050KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
Mi Item #07034019
MFR #2ISCC-075-050KW

Mfr description
2ISCC-075-050KW COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.5000 in
  • Keyway - Side 1
    0.1890 in
  • Keyway - Side 2
    0.8370 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    12.2 oz

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    44861042991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)