Motion
2ISCC137-100SKW
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.0000 in
MI ITEM #07034034
MFR #2ISCC137-100SKW
List Price$910.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.0000 in
MI ITEM #07034034
MFR #2ISCC137-100SKW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$910.21/each for your price

Overview

Mfr description
2ISCC137-100SKW COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.0000 in
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.6250 in
  • Keyway - Side 1
    0.3140 in
  • Keyway - Side 2
    1.1140 in
  • Finish Coating
    Plain
  • Screw Thread Size
    5/16-24 x 1
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • Weight
    2.288033 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861043585
  • UPC_NO
    044861043585
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text