Motion
ISCC-150-100
One-Piece, Clamping Coupling - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.0000 in
MI ITEM #07034038
MFR #ISCC-150-100
Your Price$192.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece, Clamping Coupling - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.0000 in
MI ITEM #07034038
MFR #ISCC-150-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.96/each(List $257.40)

Overview

Mfr description
ISCC-150-100 COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.0000 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.875 in
  • Finish Coating
    Black Oxide
  • Coupling Length
    3.8750 in
  • Screw Thread Size
    5/16-24 x 1
  • Screw Type / Material
    Clamp Screw
  • Series
    ISCC
  • Weight
    4.279716 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861044421
  • UPC_NO
    044861044421
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text