Motion
ISCC-175-175
Clamp-on Rigid Coupling - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #07034039
MFR #ISCC-175-175
Your Price$161.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #07034039
MFR #ISCC-175-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$161.27/each(List $222.56)

Overview

Mfr description
ISCC-175-175 COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    1.7500 in
  • Bore - Side 2
    1.7500 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    3.1250 in
  • Overall Length
    4.500 in
  • Finish Coating
    Black Oxide
  • Screw Material
    Steel
  • Coupling Length
    4.5000 in
  • Screw Thread Size
    3/8-24 x 1
  • Screw Type / Material
    Clamp Screw
  • Series
    ISCC
  • Weight
    6.3938 lbs
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    44.45 mm
  • Manufacturer Upc Number
    044861044438
  • UPC_NO
    044861044438
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text