Motion
ISCC-112-112-KW
One-Piece, Clamping Coupling w/Keyway - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #07034041
MFR #ISCC-112-112-KW
Your Price$124.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece, Clamping Coupling w/Keyway - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #07034041
MFR #ISCC-112-112-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$124.29/each(List $171.53)

Overview

Mfr description
ISCC-112-112-KW COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    1.8750 in
  • Overall Length
    3.125 in
  • Keyway - Side 1
    .2510 in
  • Keyway - Side 2
    1.2410 in
  • Finish Coating
    Black Oxide
  • Screw Material
    Steel- ASTM A574
  • Screw Thread Size
    1/4-28 x 5/8
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    ISCC
  • Weight
    1.365776 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861044452
  • UPC_NO
    044861044452
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text