Motion
ISTC-137-12
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.3750-12 TPI in ID, 2.2500 in OD, 0.5625 in Wide
MI ITEM #07034049
MFR #ISTC-137-12
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.3750-12 TPI in ID, 2.2500 in OD, 0.5625 in Wide
MI ITEM #07034049
MFR #ISTC-137-12

Mfr description
ISTC-137-12 COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in

Details

  • Bore Thread
    1.3750-12
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ISTC
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)