Motion
2ISCC-125-100-S
Clamp-on Rigid Coupling - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
Mi Item #07034068
MFR #2ISCC-125-100-S
Price$572.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
Mi Item #07034068
MFR #2ISCC-125-100-S

Mfr description
2ISCC-125-100-S COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.55/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.2500 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    1.764917 lbs

Details

  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861061961
  • Maximum Transmitted Torque
    4.6300 N-m
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    044861061961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)