Motion
1C-281
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Steel - ASTM A108, Plain, 2.8125 in ID, 4.2500 in OD, 0.8750 in Wide
Mi Item #07034088
MFR #1C-281
Price$68.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Steel - ASTM A108, Plain, 2.8125 in ID, 4.2500 in OD, 0.8750 in Wide
Mi Item #07034088
MFR #1C-281

Mfr description
1C-281 COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.46/each

Specifications

Dimensions

  • Bore Diameter
    2.8125 in
  • Outside Diameter
    4.2500 in
  • Screw Size
    3/8-24 x 1 in
  • Weight
    1.825 lbs
  • Width
    0.8750 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    1C-281
  • Manufacturer Upc Number
    044861128541
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861128541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)