Motion
C-287-BO
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 2.8750 in ID, 4.0000 in OD, 1.1250 in Wide
Mi Item #07034099
MFR #C-287-BO
Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 2.8750 in ID, 4.0000 in OD, 1.1250 in Wide
Mi Item #07034099
MFR #C-287-BO

Mfr description
C-287-BO COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.11/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Outside Diameter
    4.0000 in
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    1.8563 lbs
  • Width
    1.1250 in

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - Black oxide provides some corrosion resistance.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861140208
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • Type Series
    C
  • UPC_NO
    044861140208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)