Motion
ISCC-037-025-S
Clamp-on Rigid Coupling - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.2500 in
Mi Item #07034105
MFR #ISCC-037-025-S
Price$134.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.2500 in
Mi Item #07034105
MFR #ISCC-037-025-S

Mfr description
ISCC-037-025-S COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.20/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.2500 in
  • Coupling Length
    1.3750 in
  • Outside Diameter
    .8750 in
  • Overall Length
    1.3750 in
  • Screw Thread Size
    6-32 x 3/8
  • Weight
    0.167841 lbs

Details

  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    One-Piece Clamp without Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861431023
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Clamp Screw
  • Series
    ISCC
  • UPC_NO
    044861431023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)