Motion
ISCC-200-200-S
One-Piece, Clamping Coupling - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #07034113
MFR #ISCC-200-200-S
List Price$569.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece, Clamping Coupling - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #07034113
MFR #ISCC-200-200-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.79/each for your price

Overview

Mfr description
ISCC-200-200-S COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Finish Coating
    Plain
  • Coupling Length
    4.8750 in
  • Screw Thread Size
    3/8-24 x 1
  • Screw Type / Material
    Clamp Screw
  • Series
    ISCC
  • Weight
    7.41825 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861431221
  • UPC_NO
    044861431221
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text