Motion
1C-293-A
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Aluminum - ASTM B211, Plain, 2.9375 in ID, 4.2500 in OD, 0.8750 in Wide
MI ITEM #07034121
MFR #1C-293-A
List Price$131.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Aluminum - ASTM B211, Plain, 2.9375 in ID, 4.2500 in OD, 0.8750 in Wide
MI ITEM #07034121
MFR #1C-293-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.99/each for your price

Overview

Mfr description
1C-293-A ALUM SPLIT SHAFT COLLAR 1PC
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.9375 in
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    4.2500 in
  • Width
    0.8750 in
  • Material
    Aluminum
  • Type Series
    1C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    3/8-24 x 1 in
  • Weight
    1.75 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    1C-293-A
  • Manufacturer Upc Number
    044861128688
  • UPC_NO
    044861128688
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Easily installed where major disassembly would otherwise be required - Aluminum is lightweight and corrosion resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text