Motion
330503
Clear Body Heavy Duty Grease Gun - Dark Green Color
Mi Item #07034166
MFR #330503
Price$264.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Body Heavy Duty Grease Gun - Dark Green Color
Mi Item #07034166
MFR #330503

Mfr description
330503 LEVER GREASE GUN GREEN
  • Color-Coded Clear Grease Guns enable accurate identification of a lubricant by providing visibility of the installed cartridge or the grease level if bulk filled
  • Heavy Duty
  • Lever Grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.42/each

Specifications

Details

  • Color
    Dark Green
  • Features & Benefits
    • Color-Coded Clear Grease Guns enable accurate identification of a lubricant by providing visibility of the installed cartridge or the grease level if bulk filled • Heavy Duty • Lever Grip • Dark Green
  • Material
    Impact Resistant Polycarbonate
  • Product Type
    Grease Guns
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)