Motion
17643

3M
17643

Repulpable Splicing Tape - White Color
Mi Item #07034187
MFR #17643
Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17643

Repulpable Splicing Tape - White Color
Mi Item #07034187
MFR #17643

Mfr description
R3187 WHITE 48MM X 55MM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
  • Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.75/each

Specifications

Dimensions

  • Shelf Life
    12 months

Details

  • Application
    Butt Splices
  • Color
    White
  • Double Sided
    No
  • Manufacturer Stock Number
    70000351984
  • Manufacturer Upc Number
    00051131176430
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051131176430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)