Motion
GSC-112-Z
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.1250 in ID, 1.7500 in OD, 0.6250 in Wide
Mi Item #07034188
MFR #GSC-112-Z
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.1250 in ID, 1.7500 in OD, 0.6250 in Wide
Mi Item #07034188
MFR #GSC-112-Z

Mfr description
GSC-112-Z 1 1/8" ID SET SCREW COLLAR,
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    5/16-18 x 5/16
  • Weight
    0.235055 lbs
  • Width
    0.6250 in

Details

  • Construction
    Solid
  • Finish
    Zinc
  • Finish Coating
    Zinc Plated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-112-Z
  • Manufacturer Upc Number
    044861632116
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861632116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)