Motion
GSC-225-Z
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 2.2500 in ID, 3.2500 in OD, 0.9375 in Wide
MI ITEM #07034192
MFR #GSC-225-Z
Your Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 2.2500 in ID, 3.2500 in OD, 0.9375 in Wide
MI ITEM #07034192
MFR #GSC-225-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.06/each(List $22.79)

Overview

Mfr description
GSC-225-Z 2 1/4" ID SET SCREW COLLAR,
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.2500 in
  • Construction
    Solid
  • Outside Diameter
    3.2500 in
  • Width
    0.9375 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Zinc
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    1/2-13 x 1/2
  • Weight
    1.1063 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GSC-225-Z
  • Manufacturer Upc Number
    044861635520
  • UPC_NO
    044861635520
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text