Specifications
Dimensions
- Weight1.5 g
Details
- Mounting TypeWithout mounting option
- Pressure GaugeWithout pressure gauge
- Product TypePrecision Air Regulators
- Thread StandardRc
Overview
Mfr description
AR12P-260S SET NUT
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads