Specifications
Dimensions
- Weight0.26 lbs
Details
- Electrical ConnectionDIN #43650A
- Limit Switch TypeSPDT
- Manufacturer Catalog
- Power Supply Type5A @ 125 V ac
- Pressure Range25 - 150 psi
- Process Connection1/4 NPT Male Thread
- Product TypePressure Switches
- Seal MaterialEPDM
- SeriesCSP
- Switch TypePressure Switch - Compact
- Temperature Range-20 to 176 °F