Motion
CY3B15-450
CY3B-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 15 mm Bore, 450 mm Stroke, Basic Guide - Standard Type
Mi Item #07034306
MFR #CY3B15-450
Price$255.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3B-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 15 mm Bore, 450 mm Stroke, Basic Guide - Standard Type
Mi Item #07034306
MFR #CY3B15-450

Mfr description
CY3B15-450 CY3, MAGNET COUPLED RODLESS
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500, 3000, 5000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.07/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Height
    35 mm
  • Overall Length
    553 mm
  • Overall Width
    35 mm
  • Port Size
    M5x0.8
  • Stroke  
    450 mm

Details

  • Additional Details
    The CY3B Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. The CY3B series has resin based lube retainers installed on the dust seal to more evenly distribute lubricant for a reduction in minimum operating pressure. 70% longer wear rings will distribute a side load over a larger contact area for improved bearing performance. Please note the CY3B must be used with an external guide to support the load.
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Standard
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    23 psi
  • Mounting Orientation
    Horizontal, Inclined, Vertical
  • Operating Pressure Range
    23 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY3B15-PS
  • Series
    CY3
  • Spec Sheet
  • Stroke Adjuster Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)