Motion
13628
5528 Black Topped Parts Pouch - Canvas
MI ITEM #07034322
MFR #13628
List Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5528 Black Topped Parts Pouch - Canvas
MI ITEM #07034322
MFR #13628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.87/each for your price

Overview

Mfr description
5528 TOPPED PARTS POUCH - CANVAS, BLACK,
  • Topped Parts Pouch has a hands-free, self-closing trap door closure that prevents small parts, hardware, and tools from falling when working at heights.

Specifications

  • Color
    Black
  • Includes
    1 Pouch
  • Description
    5528 Black Topped Parts Pouch - Canvas
  • Weight
    0.9 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476136286
  • Features & Benefits
    Topped Parts Pouch has a hands-free, self-closing trap door closure that prevents small parts, hardware, and tools from falling when working at heights.
  • Height
    12 in
  • Length
    7 in
  • Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text