Motion
250-37-0900
Over-the-glass (otg) Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
Mi Item #07048711
MFR #250-37-0900
Price$3.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Over-the-glass (otg) Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
Mi Item #07048711
MFR #250-37-0900

Mfr description
250-37-0900 OTG ANTI-SCRATCH
  • Polycarbonate unilens
  • Over-the-glass design fits over most prescription eyewear
  • Can also be worn by itself as a safety glass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.33/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    10 kg

Details

  • Additional Details
    Stylish visitor's spectacle that can be used alone, or as an Over-The-Glass (OTG) for today's smaller personal eyewear.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comfort Features
    Polycarbonate unilens
  • Country of Origin
    Malaysia
  • Description
    Stylish visitor's spectacle that can be used alone, or as an Over-The-Glass (OTG) for today's smaller personal eyewear.
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Clear
  • Frame Style
    Over-The-Glass
  • Frame Temple Color
    Clear
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-37-0900
  • Manufacturer Upc Number
    616314130472
  • Noisepiece Type
    Molded
  • Product Line
    Bouton Optical Ranger
  • Series
    Ranger
  • Spec Sheet
  • Specialty Features
    Anti Scratch, Wraparound Lens
  • Standards Met
    ANSI Z87.1+, CSA Z94.3
  • Temple Adjustment
    Spatula
  • Temple Color
    Clear
  • Temple Style
    Flexible
  • Type
    Over the Glass
  • UPC_NO
    616314130472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)