Motion
HL40SS KIT, HUBLOC 1.938

HUB CITY INC
HL40SS KIT, HUBLOC 1.938

Speed Reducer Bushing Kit - SSHB2073*K Reducer Size, 1.9375 in Bore Dia., Stainless Steel Material
MI ITEM #07049037
MFR #HL40SS KIT, HUBLOC 1.938
Price$2,761.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HL40SS KIT, HUBLOC 1.938

Speed Reducer Bushing Kit - SSHB2073*K Reducer Size, 1.9375 in Bore Dia., Stainless Steel Material
MI ITEM #07049037
MFR #HL40SS KIT, HUBLOC 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,761.97/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Bushing Bore Diameter
    1.9380 in
  • Length Through Bore
    1.1400 in
  • Manufacturer Reducer Size
    SSHB2073*K
  • Outside Diameter
    4.0200 in
  • Overall Length
    1.1400 in
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Weight
    10.00 lbs

Details

  • Bushing Type
    Keyless Bushing
  • Includes
    Two Bushings, Mounting Hardware and HubCap Covers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HL40SS KIT, HUBLOC 1.938
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961042835
  • Material
    Stainless Steel
  • Product Types
    Helical Hypoid

Overview

Mfr description
HL40SS115K BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought